missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for Multi-well Plates, 1 μm and 3 μm Pore Size
Description
- Suitable for 2D and 3D cell cultures
- TC treated with cellGrade™ plus surface treatment for enhanced cell growth
- Highly transparent PET membrane ideal for imaging
- Sterile according to ISO 11137, SAL 10-6
- Produced in a Class 8 cleanroom per ISO 14644-1
- Non-cytotoxic, meeting ISO 10993-5 standards
- BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Available in diameters of 8.8 mm, 13.3 mm, and 24.8 mm to fit 24-, 12-, and 6-well plates, respectively
Specifications
Specifications
| Culture Area | 0.6 cm2 |
| Material | PET |
| Volume (Metric) Well | 400 μL |
| Volume (Metric) Working | 150 to 400 μL |
| Pore Density | 2 x 106 pores/cm2 |
| Pore Size | 1 μm |
| Type | Standing/Hanging Insert |
| For Use With (Equipment) | 24-well Plates |
| Diameter (Metric) Outer | 8.8 mm |
| Height (Metric) | 10 mm |
| Show More |