missing translation for 'onlineSavingsMsg'
Learn More

Hughes 2.9 Gallon, Portable, Pressurized, Self-Contained Emergency Wash

Catalog No. 18666654
Change view
Click to view available options
Flow Rate:
1.5 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18666654 1.5 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666654 Supplier Justrite International Supplier No. 28GEW

Hughes portable eye wash offers an effective solution in locations that are unsuitable for fixed installations and should be used as a secondary safety measure to supplement plumbed in eye/face wash units

Features:

  • Provides a gentle flow of water for two minutes
  • Incorporates a stainless steel cylinder with pressure gauge pressurized to 100 PSI (6.9 bar) via a Schrader tire valve
  • Handheld wash diffuser on flexible hose for ease of use
  • Includes an inspection record tag for recording test and service history

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Activation Hand Operated Lever
Capacity (English) 2.9 gal.
Color Green
Depth (English) 10 in.
Depth (Metric) 254 mm
Flow Rate 1.5 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 32 in.
Height (Metric) 813 mm
Includes 1 Unit
Material Stainless Steel (Cylinder)
Mounting Portable
Pressure 100 to 1000 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 12 in.
Show More Show Less