missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 19 Mechanical Pump Oil
Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life. For use in non-corrosive and non-extreme operating conditions.
$130.21
Specifications
| Product Type | 19 Mechanical Pump Oil |
|---|---|
| For Use With (Application) | Used to prolong life of all mechanical vacuum pumps |
| For Use With (Equipment) | Belt and direct-drive vacuum pumps |
| Boiling Point | 112°C at .01 torr |
| Color | Straw yellow |
Description
- Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
- Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
- Reduces backstreaming
- Protects O-rings
- Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
- Pour point, − 15°C (+ 5°F)
- Flash point, 212°C (415°F)
Specifications
| 19 Mechanical Pump Oil | |
| Belt and direct-drive vacuum pumps | |
| Straw yellow |
| Used to prolong life of all mechanical vacuum pumps | |
| 112°C at .01 torr | |
| 55 cSt at 40°C |