missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 19 Mechanical Pump Oil

Catalog No. S41385
Change view
Click to view available options
Volume (Metric):
3.78 L
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
S41385 3.78 L 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41385 Supplier Fisherbrand™ Supplier No. 1VP 19 4L

Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life. For use in non-corrosive and non-extreme operating conditions.

  • Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
  • Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
  • Reduces backstreaming
  • Protects O-rings
  • Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
  • Pour point, − 15°C (+ 5°F)
  • Flash point, 212°C (415°F)

Specifications

Product Type 19 Mechanical Pump Oil
For Use With (Application) Used to prolong life of all mechanical vacuum pumps
For Use With (Equipment) Belt and direct-drive vacuum pumps
Boiling Point 112°C at .01 torr
Color Straw yellow
Quantity 1 Ea.
Viscosity 55 cSt at 40°C
Volume (English) 1 gal.
Volume (Metric) 3.78 L