Learn More
Thermo Scientific™ 18 mm Headspace Vials & Closures
Description
Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.
Choose septa materials to meet your needs.
- Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
- Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
- PTFE/White Silicone PurePack Septa for general volatiles analysis.
- Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
- PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
- The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.
Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.
Specifications
Specifications
| Closure Color | Silver |
| Diameter (Metric) Opening | 18 mm |
| Diameter (Metric) Inner | 18 mm |
| Color | Silver |
| Material | Steel |
| Closure Material | Steel |
| Closure Type | Magnetic Screw Cap (Open-Top) |
| Quantity | 125 |
| Closure Size | 18 mm |
| Green Features | No |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.