missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1536-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color: Black; Sterility: Sterile; Lid: With Lid
$6,244.63
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Array | 32 x 48 |
| Color | Black |
| No. of Wells | 1536 |
Description
Sold in bulk packSpecifications
| Standard | |
| 32 x 48 | |
| 1536 | |
| Cell Culture | |
| 50/Cs. |
| With Lid | |
| Black | |
| Sterile | |
| Flat Bottom (F-well) |