missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)

Catalog No. 01912425
Change view
Click to view available options
Width (English) Cabinet:
3 ft.
4 ft.
6 ft.
Sash Opening (English):
8 in.
10 in.
Chamber Material:
SmartCoat
Stainless Steel (304)
Includes:
Cabinet only
UV light, armrest, adjustable stand
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Cabinet Sash Opening (English) Chamber Material Includes
01912425 3 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912426 3 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01912423 4 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01912437 6 ft. 8 in. SmartCoat UV light, armrest, adjustable stand
01912412 3 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01912442 4 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01912443 6 ft. 10 in. SmartCoat UV light, armrest, adjustable stand
01912413 3 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912419 4 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912414 6 ft. 8 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912435 4 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912436 6 ft. 10 in. Stainless Steel (304) UV light, armrest, adjustable stand
01912428 3 ft. 8 in. SmartCoat Cabinet only
01912440 4 ft. 8 in. SmartCoat Cabinet only
01912441 6 ft. 8 in. SmartCoat Cabinet only
01912418 3 ft. 10 in. SmartCoat Cabinet only
01912432 4 ft. 10 in. SmartCoat Cabinet only
01912433 6 ft. 10 in. SmartCoat Cabinet only
01912427 3 ft. 8 in. Stainless Steel (304) Cabinet only
01912438 4 ft. 8 in. Stainless Steel (304) Cabinet only
01912439 6 ft. 8 in. Stainless Steel (304) Cabinet only
01912424 3 ft. 10 in. Stainless Steel (304) Cabinet only
01912421 4 ft. 10 in. Stainless Steel (304) Cabinet only
01912422 6 ft. 10 in. Stainless Steel (304) Cabinet only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 missing translation for 'options'
Catalog No. 01912425 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 1523A2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.

The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.

Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE

Specifications

Certifications/Compliance UL, NSF
Chamber Material Stainless Steel (304)
Width (Metric) Interior 900 mm
Product Type Class II, Type A2 Bio Safety Cabinet
Model 1500 Series A2
Noise Level 65 dBA
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 39.4 in.
Width (Metric) Exterior 100 cm
Includes UV light, armrest, adjustable stand
Lighting 80-110 fc (850-1200 lx)
Sash Opening (English) 10 in.
Dimensions (L x W x H) Exterior 31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm)
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Width (English) Interior 35.4 in.
Width (English) Cabinet 3 ft.
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (Metric) Exterior 156.8 cm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less