missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ 1400 Small Case
Small cases are lightweight but extremely strong, compact, and fully capable. Ideal for for valuable gear like hand tools and small to medium electronic components, hand held GPS systems, and DSLR cameras.
$219.47
Specifications
| Product Type | Watertight Equipment Case |
|---|---|
| Material | Polypropylene, Polyurethane Foam |
| Depth (English) | 6 in. |
| Depth (English) Interior | 5.18 in. |
| Depth (Metric) | 15.2 cm |
Description
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design makes the case strong yet light weight
- O-ring seal
- Automatic Pressure Equalization Valve balances interior pressure, keeps water out
- Stainless steel hardware and padlock protectors
- Comfortable rubber over-molded handle
- Pick N Pluck™ with convoluted lid foam
- Lifetime Guarantee of Excellence
Certifications
IP67/ MIL C-4150J/STANAG 4280/Def Stan 81-41/ATA 300
Specifications
| Watertight Equipment Case | |
| 6 in. | |
| 15.2 cm | |
| 13.37 x 11.6 in. (33.97 x 29.5 cm) | |
| 13.37 in. | |
| 33.97 cm | |
| 1400 | |
| 1.8 kg | |
| 8.87 in. | |
| 22.5 cm |
| Polypropylene, Polyurethane Foam | |
| 5.18 in. | |
| 22.5 cm | |
| Pick N' Pluck | |
| 12 in. | |
| 30.4 cm | |
| 3.97 lb. | |
| 11.6 in. | |
| 29.5 cm |