missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1400 Small Case

Catalog No. 17985416A
Encompass
Change view
Click to view available options
Color:
Black
Silver
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17985416A Black
17985416B Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17985416A Supplier Pelican™ Supplier No. 1400 000 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Small cases are lightweight but extremely strong, compact, and fully capable. Ideal for for valuable gear like hand tools and small to medium electronic components, hand held GPS systems, and DSLR cameras.

  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design makes the case strong yet light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve balances interior pressure, keeps water out
  • Stainless steel hardware and padlock protectors
  • Comfortable rubber over-molded handle
  • Pick N Pluck™ with convoluted lid foam
  • Lifetime Guarantee of Excellence

Certifications

IP67/ MIL C-4150J/STANAG 4280/Def Stan 81-41/ATA 300

Specifications

Product Type Watertight Equipment Case
Color Black
Material Polypropylene, Polyurethane Foam
Depth (English) 6 in.
Depth (English) Interior 5.18 in.
Depth (Metric) 15.2 cm
Depth (Metric) Interior 22.5 cm
Dimensions (L x W) 13.37 x 11.6 in. (33.97 x 29.5 cm)
Insert Type Pick N' Pluck
Length (English) 13.37 in.
Length (English) Interior 12 in.
Length (Metric) 33.97 cm
Length (Metric) Interior 30.4 cm
Model 1400
Weight (English) 3.97 lb.
Weight (Metric) 1.8 kg
Width (English) 11.6 in.
Width (English) Interior 8.87 in.
Width (Metric) 29.5 cm
Width (Metric) Interior 22.5 cm
Show More Show Less