missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13 mm Glass Screw Thread Vials (13-425)

Catalog No. p-7232369
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Graduated
0339137 Amber Yes Yes
13622201 Clear Yes Yes
0339119 Clear No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0339137 Supplier Fisherbrand™ Supplier No. 0339137
Only null left

Fisherbrand™ 13 mm screw thread vials are constructed of superior quality borosilicate glass.

  • 13-425 thread finish
  • I-D vials feature a write-on patch with graduation for convenient sample identification
  • Superior quality borosilicate glass

Specifications

Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Graduated Yes
Graduations 1.0, 2.0, 3.0 and 4.0 mL
No. per Pack 100
Size (Metric) Opening 13 mm
Volume (Metric) Residual < 800 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13 mm
Marking Spot Yes
Volume (Metric) Usable 4 mL
Height (Metric) 45 mm
Product Type Screw Thread Autosampler Vial
Show More Show Less