missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Culture Tube Caps for SafTest™ Test Kits

Catalog No. MP07DP1051
Change view
Click to view available options
Closure Size:
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
MP07DP1051 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP07DP1051 Supplier MP Biomedicals™ Supplier No. 07DP1051
Only null left

Culture Tube Caps for SafTest™ Test Kits are an accessory for Saftest™ culture tubes.

  • For use with SafTest™ 12 mm culture tube
  • Used with all six SafTest test kits
  • Appropriate for all testing endpoints
  • Disposable
  • Sanp-on
  • Size: 12 x 75 mm
  • Construction: Polypropylene
  • Used for tissue, cell cultures

Specifications

Closure Size 12 mm
Product Type Snap On Caps
Material Polypropylene
Color Clear
For Use With (Application) Used for tissue, cell cultures
Packaging Bag
Quantity 250 Pk.
For Use With (Equipment) Fit 12 mm x 75 mm, 5 mL culture tubes
Disposable Single-use