missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Arc Flash Kit with Balaclava, No Gloves
The premium choice for superior comfort, improved safety and above average durability
$1337.70 - $1430.09
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 |
| Closure Type | Zipper |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17001977
|
National Safety Apparel™
KIT2CV11NGBSM |
Small |
Each for $1,337.70
|
|
|||||
|
17001978
|
National Safety Apparel™
KIT2CV11NGBMD |
Medium |
Each for $1,337.70
|
|
|||||
|
17001979
|
National Safety Apparel™
KIT2CV11NGBLG |
Large |
Each for $1,337.70
|
|
|||||
|
17001980
|
National Safety Apparel™
KIT2CV11NGBXL |
X-Large |
Each for $1,337.70
|
|
|||||
|
17001981
|
National Safety Apparel™
KIT2CV11NGB2X |
2X-Large |
Each for $1,368.50
|
|
|||||
|
17001982
|
National Safety Apparel™
KIT2CV11NGB3X |
3X-Large |
Each for $1,368.50
|
|
|||||
|
17001983
|
National Safety Apparel™
KIT2CV11NGB4X |
4X-Large |
Each for $1,399.29
|
|
|||||
|
17001984
|
National Safety Apparel™
KIT2CV11NGB5X |
5X-Large |
Each for $1,430.09
|
|
|||||
Description
- FR Coverall
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
| Open | |
| CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 12 cal/cm² | |
| Zipper | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |