missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Catalog No. 033754AA
Change view
Click to view available options
Marking Spot:
No
Closure Color:
Clear
Silver
Closure Type:
Crimp Cap, Open Top, 5.5 mm hole
Snap Cap, Open Top, 6 mm hole
Septum:
PTFE/Red Rubber
PTFE/Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Closure Type Septum
033754AA No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber
033754A No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber
0337785 No Clear Snap Cap, Open Top, 6 mm hole PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 033754AA Supplier Thermo Scientific™ Supplier No. C401187

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment benchtop storage tray
  • Include matched quantities of vials and silver aluminum seals with prefitted septa

Specifications

Closure Color Silver
Description Clear Glass; PTFE/Red Rubber septum
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Rubber
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Red Rubber
Includes Vial: C4011-1, Closure: C4011-1AP
No. per Pack 100 Pk.
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap, Open Top, 5.5 mm hole
Closure Size 11 mm
Marking Spot No
Septa Size (Metric) 11 mm
Height (Metric) 32 mm
Product Type Unassembled Crimp Top Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.