missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Catalog No. 033759D
Change view
Click to view available options
Volume (Metric):
475 μL
Product Type:
Snap-It Vial
Base Style:
Insert Vial
Marking Spot:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type Base Style Marking Spot
033759D 475 μL Snap-It Vial Insert Vial No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033759D Supplier Thermo Scientific™ Supplier No. C401215
Only null left

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

Specifications

Description Glastic Glass Insert/TPX Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 475 μL
Insert Type Glastic Glass Insert
Volume (Metric) Residual <4 μL
Volume (Metric) Working 150 μL
Base Style Insert Vial
Volume (Metric) Total 475 μL
Closure Type Snap Cap
Quantity 100
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 350μL
For Use With (Equipment) Older GC Autosamplers
Height (Metric) 32 mm
Product Type Snap-It Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.