missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Assembled Amber Glass Autosampler Vial Kit with ID, silver seal, PTFE/red rubber septa

Catalog No. 03376451
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03376451 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03376451 Supplier Thermo Scientific™ Supplier No. C40112WCV

Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 crimped caps and septa.

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 11mm Amber Vial Convenience kits (Assembled) includes 100 amber glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers.

  • Aluminum seal is crimped onto the vial following a purge with dry nitrogen
  • Sample is added via injection through the septum

Specifications

Closure Color Silver
Description Amber Glass I-D; Silver seal, PTFE/Red rubber septa
Diameter (Metric) Inner 12 mm
Color Amber
Material Glass, PTFE, Rubber
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Red rubber
Includes Vial: C4011-2W, Closure: C4011-1AP
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap, Open Top, 5.5 mm hole
Closure Size 11 mm
Marking Spot Yes
Septa Size (Metric) 11 mm
Height (Metric) 32 mm
Product Type Assembled Crimp Top Vial Convenience Kit, Nitrogen Purged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.