missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vial Convenience Kits
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.
$49.08
Specifications
| Closure Color | Silver |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Volume (Metric) | 1.5 mL |
Description
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.
- Save time during sample preparation
- Reduce the risk of contamination
- Unassembled kits
- Include 100 vials and 100 caps with pre-assembled septa
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Specifications
| Silver | |
| Borosilicate Glass | |
| 1.5 mL | |
| 100 | |
| < 170 μL | |
| Fisherbrand | |
| Aluminum | |
| 11 mm | |
| 5.5 mm | |
| Crimp Top Autosampler Vial Convenience Kit |
| 12 mm | |
| No | |
| Clear PTFE/Red Rubber | |
| 11 mm | |
| Flat Bottom | |
| 2 mL | |
| Crimp Cap | |
| 1.5 mL | |
| 32 mm |