Learn More
Thermo Scientific™ 10 mm HPLC and GC Vial Septa
Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.
Supplier: Thermo Scientific™ C401060
Description
Choose Thermo Scientific 10 mm Septa for use with 10-425 Threaded Capsof Silicone/PTFE to suit a variety of HPLC and GC applications.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
Specifications
| Septum for 10-425 Screw Caps | |
| 10 mm | |
| No | |
| Single-use | |
| 1 pack of 100 | |
| Autoclavable | |
| 1.3 mm | |
| Septa | |
| 10 to 425 Threaded Cap |
| Red, White | |
| PTFE, Silicone | |
| Non-sterile | |
| Silicone/PTFE | |
| 45 Shore | |
| 100 | |
| Certificate of Conformance (COC) | |
| 10-425 Screw Threaded Cap | |
| 10 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.