missing translation for 'onlineSavingsMsg'
Learn More

BTX™ 10 mL Flatpack Electroporation Chamber with 4 mm Gap Bio-Burden Tested

Catalog No. BTX470211
Change view
Click to view available options
Quantity:
10 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BTX470211 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX470211 Supplier BTX™ Supplier No. 470211

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large-scale electroporation for bioproduction applications.

  • BTX Bio-burden Tested Flatpack Chambers support the development and manufacture of therapeutic products with a focus on compliance and reproducibility.
  • BTX large-volume (up to 10 mL) Bio-burden Tested Flatpack Chambers provide raw material traceability, are sterilized, and have low cytotoxicity to support scale-up to production.
  • Compatible with BTX Safety Stands (part numbers 47-0208 and 47-0209). Recommended for use with Cytoporation Media T or Cytoporation Media T4.

Specifications

For Use With (Equipment) ECM 830, Gemini X2 Twin Wave, ECM 2001+, AgilePulse MAX™ (with safety stand part numbers 47-0208, 47-0209)
Material Aluminium
Product Type Flatpack Chamber
Electrode Shape Rectangular
Electroporation Chamber Yes
Height (Metric) 8.26 cm
Operating Temperature (Metric) +5°C to +40°C
Quantity 10 Pk.
Relative Humidity 20 to 80%
Width (Metric) 5.08 cm
Sterility Sterile
Pulse Form Square Wave
Required Accessories BTX Safety Stand 47-0208 or 47-0209
Show More Show Less