missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific 1-Place Cardboard Slide Holders, 25/pk.
Description
- Color: Natural
- Material: Cardboard
- Material: Cardboard
- Quantity: Pack of 25
Specifications
Specifications
| Type | Slide Mailer |
| Slide Capacity | 1 |
| Color | Natural |
| Dimensions (L x W x H) | 3.7 x 1.7 x 0.2 in. (95 x 42 x 5 mm) |
| Material | Cardboard |