missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ 1 Gallon Plastic Square Handled Jug

Catalog No. 02993912
Change view
Click to view available options
Capacity (Metric):
3840 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02993912 3840 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02993912 Supplier Qorpak™ Supplier No. PLC07692

Features durable, translucent natural HDPE (high-density Polyethylene) jug with Phenolic pulp/vinyl lined cap attached

  • The space-saving design on these square jugs make them ideal for the workbench
  • These HDPE square jugs provide an excellent moisture barrier and are impact resistant

Specifications

Capacity (Metric) 3840 mL
Color Natural
Description 128 oz (3840 mL) Natural HDPE Handled Square Jug with 38-400 Black Phenolic Pulp/Vinyl Lined Cap attached
Material HDPE
No. per Case 60
Quantity 60
Sterility Non-sterile
Width (Metric) 146 mm
Closure Color Black
Neck Finish 38-400
Nominal Capacity 128 oz
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 279.4 mm
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Shape Square
Disposable Reusable
Product Type Jug
Show More Show Less