missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. p-7075386
Change view
Click to view available options
Color:
Natural
Closure Type:
Cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
07000244 Natural Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07000244 Supplier Greiner Bio-One Supplier No. 616201

For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.

  • Material: Polypropylene
  • For single use only
  • Available in different colors
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Suitable for Eppendorf centrifuges and systems

Specifications

Color Natural
Material Polypropylene
Volume (Metric) 1.5mL
Sterility Non-sterile
Graduated Yes
Closure Type Cap