missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Weighing Bottle Stopper Cap
Description
Replacement cap for Kimble™ KIMAX™ 15146-series tall cylindrical weighing bottle
Standard Taper Joint stopper caps for weighing bottles:
- 29/12 Joint: 33 x 24mm, for bottles 15146-2540 and 15146-2550
- 34/12 Joint: 39 x 24mm, for bottle 15146-3060
- 45/12 Joint: 50 x 26mm, for bottles 15156-4050, 15156-4080 and 15146-40100
Specifications
Specifications
| Product Type | Stopper Cap |
| Diameter (Metric) | 3.9 cm |
| Length (Metric) | 2.4 cm |
| Quantity | 1/Cs. |
| For Use With (Equipment) | Kimax 03-422 series tall cylindrical weighing bottle |
| Standard Taper Joint | 34/12 |