missing translation for 'onlineSavingsMsg'
Learn More

Carson™ zPix™ 300 USB Zoom Digital Microscope with Slide Kit

Catalog No. s38800
Encompass
Change view
Click to view available options
Magnification Power:
86X to 457X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
S38800 86X to 457X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38800 Supplier Carson™ Supplier No. MM940
Only null left

USB connected magnifier for transferring images to computer.

  • Digital microscope with integrated camera
  • Displays magnified image on computer screen
  • Built-in internal illumination ensures clear, bright image
  • Color: Surf-Blue
  • Includes slide kit for easy referencing of specimens

Specifications

Description USB Digital Zoom Microscope
Product Type USB Digital Zoom Microscope
Lighting Type LED
Model MM-940
Height (Metric) 13.46 cm
Includes Specimen base, three blank slides, one prepared slide, forceps, eyedropper, USB Cable
Height (English) 5.3 in.
Resolution 1600 x 1200
Width (English) 3 in.
Width (Metric) 7.62 cm
Magnification Power 86X to 457X
For Use With (Application) Field Study
For Use With (Equipment) MAC or PC
Length (English) 3 in.
Length (Metric) 7.62 cm
Required Accessories USB 2.0 or 3.0 Port
Weight (English) 0.6 lb.
Weight (Metric) 260 g
Dimensions (L x W x H) 7.62 x 7.62 x 13.46 cm (3.0 x 3.0 x 5.3 in.)
Warranty 1 Year
Show More Show Less