missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ ZoomHD with Pole Stand

Catalog No. 01189252
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189252 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189252 Supplier ACCU-SCOPE™ Supplier No. 14710PS

The UNITRON™ 14710-PS ZoomHD with post mount on pole stand, built-in 2.0MP CMOS (1080 p, 60 fps) camera and software with on-screen controls, zoom objective 0.7X to 5X with click stops, 1x objective, integrated LED ring light with adjustable intensity, color, and temperature.

  • Zoom Body: Zoom lens 0.7x to 5x with click stops
  • Objectives: 1x objective (included; CAT # 147-15-01), W.D. 110 mm. 0.5x objective (optional; CAT # 147-15-05), W.D. 170 mm.
  • Illumination: Integrated LED ring light with 56 bulbs.
  • Camera: Built-in 2.0 MP CMOS camera with WDR image.
  • Input / Output Modes: HDMI output (1080 p, 60 fps)
  • 2 x USB 2.0
  • Included: 12 in. integrated HD monitor
  • Storage: user-supplied USB flash drive (required for image capture). 128 GB maximum.
  • Stand: Ball bearing boom stand
  • Monitor Format: HD ready - monitor not included
  • Power Supply: 100/240 V, 50/60Hz; 12 V, 3.3 A power consumption.
  • Live HD Images for rapid inspection
  • The 2.0 megapixel CMOS camera (1080 p, 60 fps) of the ZoomHD delivers crisp, sharp images for lightning-fast live viewing or captured photos. The ZoomHD connects to any HD monitor with its included HDMI cable. Wide Dynamic Range (WDR) enables visualization of more detail in the sample.
  • Wide 7:1 zoom range
  • The ZoomHD offers a 0.7x to 5.0x magnification range with click stops at 1x, 1.5x, 2x, 3x, 4x and 5x.
  • Magnification can be easily adjusted on the front of the microscope.
  • Integrated LED ring light
  • A ring light is integrated into the ZoomHD microscope.
  • 56 bright LEDs provide brilliant, even illumination across the field of view. Use the adjustable intensity to provide the right amount of illumination for your sample.
  • The ZoomHD features built-in camera that can be readily controlled using just the included wireless mouse. Save images directly to a user-supplied USB flash drive. No need for a PC!

Specifications

Type Magnifying Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V