missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZOLL™ Medical AED Plus™ Accessories
Description
- Large waterproof hard-shell carry case that stores the AED Plus, one set of CPR-D-padz™, one set of Pedi-padz™ II and a sleeve of batteries
- High-density foam provides total protection from the rigors of impact, vibration, and shock
Specifications
Specifications
| Product Type | Pelican Case, Large |
| Size | Large |
| Includes | Case that holds AED Plus, CPR-D·padz, and pedi·padz II |
| For Use With (Equipment) | AED Plus Defibrillator |
| Certifications/Compliance | IP67, C-4150J |
| Max. Temperature (English) | 210°F |
| Max. Temperature (Metric) | 99°C |