missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Zinc PVA Fixative

Catalog No. R21278
Change view
Click to view available options
Fill Volume:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume
R21278 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. R21278 Supplier Thermo Scientific™ Supplier No. RE21278

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Collect, preserve and permanently stain intestinal parasites with Zinc PVA Fixative, a quality transport which comes with industry standard color-coding and sporked caps.

Collect, preserve and permanently stain intestinal parasites with Thermo Scientfic™ Zinc PVA Fixative, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.

Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing. Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included. Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial
Not all products are available for sale in all territories. Please inquire. Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications

Product Type Zinc PVA Fixative
Description Zinc PVA Fixative
Fill Volume 250 mL
Packaging Bottle
Quantity 1 Ea.