missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Zinc-Cast Slotted Masses Set

Catalog No. S40969
Change view
Click to view available options
Weight (Metric):
500 g
997.90 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40969 997.90 g
S24450 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S40969 Supplier Eisco™ Supplier No. PHZNW1000SET

Alternate for expensive brass weights.

  • Zinc die-casted with powder coat
  • Set of nine weights and one hanger
  • Accuracy ±2%

Specifications

Product Type Weight Set
Weight (English) 2.2 lb.
Material Die Cast Zinc
Weight (Metric) 997.90 g
Includes 10 Pc. Set includes (9) 100 g Weights and (1) 100 g Hanger