missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Zinc-Cast Slotted Masses Set

Catalog No. S24450
Change view
Click to view available options
Weight (Metric):
500 g
997.90 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24450 500 g
S40969 997.90 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24450 Supplier Eisco™ Supplier No. PHZNW500SET

Alternate for expensive brass weights.

  • Zinc die-casted with powder coat
  • Set of nine weights and one hanger
  • Accuracy ±2%

Specifications

Product Type Powder-coated Slotted Mass Set
Material Zinc Die-cast
Weight (Metric) 500 g
Quantity Set of 9 x 50g weights and 1 x 50g hanger