missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Zebra Printer Slide Labeling Kit
Description
- Labels and ribbons to get you started quickly with the Zebra printer
- Includes three rolls of slide labels and 2 ribbons
- 7/8x7/8 in., 1 across, 1 in.core perforated Xylene resistant
- 1800/roll, 5400 labels/kit
- Ribbons 2.52 in. x 74 m per ribbon
Specifications
Specifications
| Product Type | Labeling Ribbon |
| Color | White on Black |
| For Use With (Equipment) | Zebra Label Printer |
| Material | Paper |
| Print Technology | Thermal Transfer |
| Length (English) | 81 ft. |
| Width (English) | 0.875 in. |