missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Z-Shaped Test Tube Rack

Catalog No. S41729
Change view
Click to view available options
Positions:
5, 6 and 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S41729 5, 6 and 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41729 Supplier Eisco™ Supplier No. CH0713A
Only null left

Z-Shaped Test Tube Rack fits up to 18 test tubes with 3 tier design.

  • Made from 18 gauge aluminum sheet metal
  • Accommodates 19 test tubes
    • 5: 1 in. (23 mm) diameter
    • 6: 0.75 in (20 mm) diameter
    • 8: 0.5 in. (13 mm) diameter test tubes.
  • Z shaped saves space
  • Anodized for chemical resistance

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13, 20, and 23 mm)
Material Aluminum
Positions 5, 6 and 8
Shape Z-shaped
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Test tubes
Quantity 1
Length (Metric) 200 mm
Length (English) 8 in.
Height (English) 3 in.
Diameter (Metric) Opening 13 mm, 20 mm and 23 mm
Includes Rack
Product Type Tube Rack
Shelves Angled
Height (Metric) 75 mm
Array 2 x 6
Width (Metric) 11.4 cm
Show More Show Less