missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientific CCT-W12-V150-A Block
Description
- Compatible with Velp Scientific ECODryBlock
- Suitable for cell culture workflows, sample incubation, nucleic acid extraction, and protein precipitation
- Tube type: 15 mL conical centrifuge
- Number of wells: 12
- Well depth: 44.5 mm
- Well size: Ø 17.1 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 15 mL |
| For Use With (Equipment) | Conical Centrifuge Tubes |
| Material | Aluminum |
| No. of Places | 12 |
| Type | Dry Block |
| Tube Size | 15 mL |
| Dimensions (L x W x H) | 95 x 76 x 51 mm |
| Depth (Metric) | 44.5 mm |
| Diameter (Metric) Well | 17.1 mm |