missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Truline Nitrate Electrode Kit
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Range: 0.4 to 62,000mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 2.5 to 11
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Nitrate
- 3 ft. Cable
Specifications
Specifications
| Applications | Environmental, industrial, agriculture, food/beverage |
| Connector Types | BNC |
| Filling Solution Type | Reference/Electrode Filling |
| Internal Reference | Double Junction |
| Length (English) Cable | 3 ft. |
| Material | Epoxy |
| Operating Range (Metric) | 0.4 to 62,000mg/L NO3- |
| Temperature (English) Operating | 23° to 212°F |
| pH Range | 2.5 to 11 |
| Interferences | Few, ClO4-, ClO3-, I-, F- |
| Show More |