missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Truline Fluoride Electrode Kit

Catalog No. 09324581
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
09324581 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09324581 Supplier YSI™ Supplier No. 400406

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Solid state combination ISE with refillable reference, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard

Solid state crystal technology.

  • Features an integrated reference and BNC connection
  • For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
  • Epoxy body with double junction reference
  • Range: 0.02mg/L to saturation
  • Combination, refillable electrodes
  • User calibratable and replaceable

Specifications

  • pH Range: 5 to 7 at low range, 11 at higher range
  • Operating Temperature: -50° to +100°C (23° to 212°F)
  • Parameters Measured: Fluoride
  • 3 ft. Cable

Compliance

EPA approved for wastewater and drinking water compliance reporting of fluoride.

Specifications

Applications Drinking water, industrial. Lanthanum fluoride crystal is the sensor.
Connector Types BNC
Filling Solution Type Reference/Electrode Filling
Internal Reference Double Junction
Length (English) Cable 3 ft.
Material Epoxy
Operating Range (Metric) 0.02mg/L to saturation F-
pH Range Low range: 5 to 7; higher range: 11
Interferences OH-
Electrode Solid state crystal
For Use With (Equipment) TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
Type Fluoride Electrode Kit
Show More Show Less