missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Truline Copper Electrode Kit
Solid state technology.
Supplier: YSI™ 400445
Includes: Solid state combination ISE with refillable reference, 30mL fill solution, 30mL ISA solution, small 30mL bottle of high (1000mg/L) standard
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Range: 0.06 to 6,400mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 2 to 6
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Copper
- 3 ft. Cable
Specifications
| Industrial, environmental. Also known as Cupric ISE. | |
| Reference/Electrode Filling | |
| 3 ft. | |
| 0.06 to 6,400mg/L Cu2+ | |
| 2 to 6 | |
| Solid state | |
| 23°F to 212°F |
| BNC | |
| Double Junction | |
| Epoxy | |
| -50° to +100°C | |
| Hg2+, Ag+, Fe2+, Br-, Cl- | |
| TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter | |
| Copper Electrode Kit |