missing translation for 'onlineSavingsMsg'
Learn More

YSI™ ProBOD Self Stirring BOD Probe

Catalog No. 15178100
Change view
Click to view available options
Length (Metric) Cable:
2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
15178100 2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15178100 Supplier YSI™ Supplier No. YSI605780

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simplifies BOD measurements

  • Fits into standard U.S. style 300mL BOD bottles with various funnels available for use with other tapers
  • Modular design allows for serviceability
  • Uses convenient screw-on cap membranes
  • Stirrer ensures a representative sample
  • Version: 115V
  • With 2m cable
  • Includes a pack of six screw-on PE cap membranes and solution

Specifications

Length (English) Cable 6 ft.
Length (Metric) Cable 2 m
Includes Six screw-on PE cap membranes and solution
Warranty 1 Year
For Use With (Equipment) Water testing instruments
Probe Type Self Stirring BOD
For Use With (Application) Simplifies BOD measurements