missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Platinizing Solution

Catalog No. 093905
Change view
Click to view available options
Capacity (English):
2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
093905 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 093905 Supplier YSI™ Supplier No. YSI86511

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For replatinizing electrodes

  • Reapplies platinum black coating
  • For use with 3200 and 3400 Series conductivity cells
  • 2 oz. bottle

Specifications

Boiling Point 100°C
Capacity (English) 2 oz.
Capacity (Metric) 59.14 mL
Color Clear, Yellow
For Use With (Equipment) 3200 and 3400 Conductivity cClls
Filling Solution Type Platinizing
Volume (Metric) Sample 56 mL
Water Soluble Infinitely Soluble