missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ MultiLab Line Benchtop Laboratory Instruments
For accurate pH, ORP, conductivity and BOD measurements in lab
$3,652.89
Specifications
| Calibration | DO and conductivity = 1, pH = 1 to 5 |
|---|---|
| Certifications/Compliance | CE, cETLus |
| Display Type | Color Graphic Display |
| USB Interface | Mini USB, USB-A |
| Warranty | 3 Years |
Description
- Parameters measured: pH, ORP (mV), DO%, DO mg/L (BOD probe), Partical pressure, Conductivity, Resistivity, Salinity, TDS, Temperature
- Large, easy to read graphic display
- Intelligent, digital sensors with plug and play
- Mini USB connectivity to manage data
- Temperature compensation: yes (except ORP)
Certifications
CE marked cETLus
Compliance
GLP/AQA compliant
Warranty
Three years
Specifications
| DO and conductivity = 1, pH = 1 to 5 | |
| Color Graphic Display | |
| 3 Years |
| CE, cETLus | |
| Mini USB, USB-A | |
| 1.5 V |