missing translation for 'onlineSavingsMsg'
Learn More

YSI™ MultiLab Line Benchtop IDS pH Sensors

Catalog No. 09324553
Change view
Click to view available options
Junction:
Ceramic
Fiber
Platinum Wire
Length (English) Cable:
59.05 in.
118.1 in.
Material:
Glass
Plastic
Temperature (English) Range:
32°F to 176°F
32°F to 212°F
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Length (English) Cable Material Temperature (English) Range
09324553 Platinum Wire 59.05 in. Glass 32°F to 212°F
09324552 Ceramic 118.1 in. Plastic 32°F to 176°F
09324551 Fiber 118.1 in. Plastic 32°F to 176°F
09324550 Fiber 59.05 in. Plastic 32°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09324553 Supplier YSI™ Supplier No. 103780Y

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sensors maintain their calibration data and prevent recalibration

  • Intelligent digital sensor store their own unique ID with serial number and calibration data
  • Digital double junction electrodes provide high accuracy measurements for laboratory work
  • Plug and play connectivity with all MultiLab instruments
  • Automatic sensor recognition with digital signal processing and data transfer

Warranty

One year

Specifications

Accuracy (Temperature) 0.2°C
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Junction Platinum Wire
Length (English) 4.7 in.
Length (Metric) 120 mm
Length (English) Cable 59.05 in.
Length (Metric) Cable 1.5 m
Material Glass
pH Range 0 to 14
Temperature (English) Range 32°F to 212°F
Temperature (Metric) Range 0°C to 100°C
Warranty 1 Year
For Use With (Equipment) MultiLab Line benchtop meter
Show More Show Less