missing translation for 'onlineSavingsMsg'
Learn More

YSI™ MultiLab Line Benchtop IDS Conductivity Sensors

Catalog No. 09324557
Change view
Click to view available options
Diameter (English):
0.47 in.
0.6 in.
Length (English) Cable:
59.05 in.
118.1 in.
Material:
Epoxy
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Cable Material
09324557 0.47 in. 59.05 in. Stainless Steel
09324555 0.6 in. 59.05 in. Epoxy
09324556 0.6 in. 118.1 in. Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09324557 Supplier YSI™ Supplier No. 301720Y

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sensors maintain their calibration data and prevent recalibration

  • Intelligent digital sensor for measuring conductivity
  • Intelligent digital sensor store their own unique ID with serial number and calibration data
  • Plug and play connectivity with all MultiLab instruments
  • Automatic sensor recognition with digital signal processing and data transfer

Warranty

Two years

Specifications

Accuracy (Temperature) 0.2°C
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Length (English) Cable 59.05 in.
Length (Metric) Cable 1.5 m
Material Stainless Steel
Temperature (English) Range 32°F to 212°F
Temperature (Metric) Range 0°C to 100°C