missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Flow-Through Conductivity Cell

Catalog No. 0932454
Change view
Click to view available options
Connector Types:
7-pin Mini-DIN
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
0932454 7-pin Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0932454 Supplier YSI™ Supplier No. 3255
Only null left

Specifications

Cell Constant 1 cm-1
For Use With (Equipment) 3200 and 3400 Meter
Connector Types 7-pin Mini-DIN
Diameter (English) Body 1 in.
Diameter (Metric) Body 25 mm
Length (English) 5.74 in.
Length (English) Cable 48 in.
Length (Metric) 146 mm
Length (Metric) Cable 1.2 m
Material Glass
Probe Conductivity
Thermistor Included Yes
Show More Show Less