missing translation for 'onlineSavingsMsg'
Learn More

YSI™ EcoSense ODO200 Optical DO/Temperature Kit

Catalog No. 15177523
Change view
Click to view available options
Length (Metric) Cable:
1 m
4 m
10 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
15177523 10 m
15177522 4 m
15177521 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15177523 Supplier YSI™ Supplier No. 606305

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

ODO200 instrument, 10m cable and probe, hard-sided carrying case kit

Accurate, economical, handheld dissolved oxygen measurements using optical technology.

EcoSense ODO200 Optical DO/Temperature Meter

  • Simultaneously measures dissolved oxygen and temperature
  • Optical sensors mean worry free accurate measurements, holds cal for several months, no stirring required, no electrodes to clean or membranes to change and no effect from gases such as H2S
  • IP67 waterproof case
  • Segmented display
  • Easyto-use interface, low maintenance requirements, accurate and repeatable measurements
  • Automatic temperature compensation; Manual input for salinity and pressure compensation
  • Weighted, detachable, durable 10m field probe/cable
  • Low battery indicator with 100 hour battery life; includes one 9V battery
  • Replaceable optical sensor cap with 1-year warranty
  • Auto shutoff function after 30 minutes of inactivity
  • 50 data set reviewable memory

Specifications

  • Temperature Range: 0 to 50°C (32 to 122°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Dissolved Oxygen Range (%): 0 to 200%
  • Dissolved Oxygen Resolution (%): 1 or 0.1%
  • Dissolved Oxygen Accuracy (%): ±1.5% of reading or ±1.5%; whichever is greater
  • Dissolved Oxygen Range (mg/L): 0 to 20mg/L
  • Dissolved Oxygen Resolution (mg/L): 0.01mg/L
  • Dissolved Oxygen Accuracy (mg/L): ±1.5% of reading or ±0.15mg/L; whichever is greater
  • Barometer Range: 500 to 1125 mBar
  • Barometer Resolution: 1 mBar
  • Salinity Range: 0 to 40 ppt
  • Sensor Dia. x L: 2.41 x 19cm
  • Dimensions (D x W x L): 37 x 78 x 184mm
  • Weight: 272g

Certifications

WEEE, CE

Compliance

RoHS

Warranty

1-year (instrument, cable and sensor cap)

Specifications

Includes EcoSense ODO200 instrument, 10m cable and probe and hard-sided carrying case
Sensor Types Optical
Percent Saturation Range (Polarographic DO) 0 to 200%
Pressure Range 500 to 1125 mBar
Temperature (Metric) Range 0°C to 50°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.3°C
Display Type Segmented
Memory 50 data sets
Certifications/Compliance RoHS, WEEE, CE
IP Rating IP-67
Weight (Metric) 272 g
Warranty 1-year (instrument, cable and sensor cap)
Percent Saturation Range Polarographic DO 0 to 200%
Model EcoSense ODO200
Percent Saturation Resolution (Polarographic DO) 1 or 0.1%
Percent Saturation Relative Accuracy (Polarographic DO) ±1.5% of reading or ±1.5%; whichever is greater
Power Supply 9V battery
Pressure Resolution 1 mBar
Range (DO) 0 to 20mg/L
Range (Salinity) 0 to 40 ppt
Resolution (DO) 0.01mg/L
Battery Life 100 hour
Type Optical DO/Temperature Kit
Length (Metric) 184 mm
Length (Metric) Cable 10 m
Width (Metric) 78 mm
Depth (Metric) 37 mm
Show More Show Less