missing translation for 'onlineSavingsMsg'
Learn More

YSI™ EcoSense ODO200 Optical DO/Temperature Kit

Accurate, economical, handheld dissolved oxygen measurements using optical technology.

Supplier:  YSI™ 606324

 View more versions of this product

Catalog No. 15177521


Only null left

Description

Description

EcoSense ODO200 Optical DO/Temperature Meter

  • Simultaneously measures dissolved oxygen and temperature
  • Optical sensors mean worry free accurate measurements, holds cal for several months, no stirring required, no electrodes to clean or membranes to change and no effect from gases such as H2S
  • IP67 waterproof case
  • Segmented display
  • Easyto-use interface, low maintenance requirements, accurate and repeatable measurements
  • Automatic temperature compensation; Manual input for salinity and pressure compensation
  • Weighted, detachable, durable 10m field probe/cable
  • Low battery indicator with 100 hour battery life; includes one 9V battery
  • Replaceable optical sensor cap with 1-year warranty
  • Auto shutoff function after 30 minutes of inactivity
  • 50 data set reviewable memory

Specifications

  • Temperature Range: 0 to 50°C (32 to 122°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Dissolved Oxygen Range (%): 0 to 200%
  • Dissolved Oxygen Resolution (%): 1 or 0.1%
  • Dissolved Oxygen Accuracy (%): ±1.5% of reading or ±1.5%; whichever is greater
  • Dissolved Oxygen Range (mg/L): 0 to 20mg/L
  • Dissolved Oxygen Resolution (mg/L): 0.01mg/L
  • Dissolved Oxygen Accuracy (mg/L): ±1.5% of reading or ±0.15mg/L; whichever is greater
  • Barometer Range: 500 to 1125 mBar
  • Barometer Resolution: 1 mBar
  • Salinity Range: 0 to 40 ppt
  • Sensor Dia. x L: 2.41 x 19cm
  • Dimensions (D x W x L): 37 x 78 x 184mm
  • Weight: 272g
Specifications

Chemical Identifiers

EcoSense ODO200
Optical DO/Temperature Kit

Specifications

EcoSense ODO200 instrument, 1m cable and probe and hard-sided carrying case
EcoSense ODO200
Optical DO/Temperature Kit
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions