missing translation for 'onlineSavingsMsg'
Learn More

YSI™ EcoSense ODO200 Optical DO/Temperature Instrument

Catalog No. 15177520
Change view
Click to view available options
Length (English):
7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15177520 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15177520 Supplier YSI™ Supplier No. 606329

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Temperature (Metric) Range 0°C to 50°C
Certifications/Compliance RoHS, WEEE, CE
Length (Metric) 184 mm
Length (English) 7.25 in.