missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Plastic Open Head Pails with Screw Lids
Seamless construction prevents leaks
Supplier: Youngstown Barrel & Drum 2369 NG
Description
- Blow-molded, high-density plastic
- Drop handle is comfortable for carrying loaded pail
- Handle folds down for storage or stacking
- White
Chemical Identifiers
| Screw Lid with Neoprene Gasket | |
| For Packaging Small Amounts of Liquid Products | |
| 50 |
| White | |
| Plastic | |
| Open |
Specifications
| UN 1H2/Y30/S | |
| Screw Lid with Neoprene Gasket | |
| 24.6 L | |
| For Packaging Small Amounts of Liquid Products | |
| 50 | |
| Screw Lid w/ Neoprene Gasket | |
| 49.40 cm | |
| 12.62 in. | |
| 32.05 mm | |
| 3.45 Kg |
| Open Head Pail (Screw Lid) | |
| 6.5 gal. | |
| White | |
| Plastic | |
| Open | |
| 19.45 in. | |
| 11.25 in. | |
| 28.57 cm | |
| 7.6 lb. |