missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Pailsaver Dust Caps
Description
LDPE Pailsaver Dust Caps for 30 gallon drums. 4 mil. MOQ of 100/ea.
Specifications
Specifications
| Capacity (English) | 30 gal. |
| Material | LDPE |
| Type | Dust Cap |
| For Use With (Application) | Cover 30 gal drums |
| For Use With (Equipment) | 30 gal. drum |
| Packaging Quantity | 100/Pk. |
| Diameter (English) | 30 in. |
| Diameter (Metric) | 76.2 cm |
| Weight (English) | 0.09 lb. |
| Weight (Metric) | 0.041 kg |