missing translation for 'onlineSavingsMsg'
Learn More

Youngstown Barrel & Drum DrumSaver Insert

Catalog No. 18942A
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18942A 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18942A Supplier Youngstown Barrel & Drum Supplier No. YBD3140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For 55 gal. (208L) open-head steel drums

  • 15mil LDPE
  • Corrugated, accordion style

Specifications

Product Type Drum Liner
Capacity (English) 55 gal.
Capacity (Metric) 78 L
For Use With (Application) Drumsaver Insert for Steel Drums
Material Fiber
Thickness (English) 15 mil