missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Yellow Tail Welding Gloves

Catalog No. p-200004135
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099927 Medium
17099931 Large
17099864 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17099927 Supplier Watson Gloves Supplier No. 2752M
Only null left

Yellow Tail Welding Gloves have a full-grain deerskin leather palm, split cowhide back, foam lined back and gunn cut design with wing thumb.

  • Full-grain deerskin leather palm
  • Split cowhide back
  • Foam lined back
  • Gunn cut design with wing thumb
  • Reinforced welted seams
  • Gauntlet style cuff

Specifications

Chemotherapeutic Rated No
Cuff Material Leather Gore
Color Blue, Brown
Grade Premium
Hand Ambidextrous
Material Deerskin Leather, Split Cowhide Leather
Product Type Welding Gloves
Size Medium
Style Gunn
For Use With (Application) Welding
Gender Men's
Glove Cuff Color Blue/Gray
Glove Cuff Style Gauntlet
Liner Material Unlined
Palm Type Full Grain Deerskin
Series Heat wave
Thumb Style Wing
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Show More Show Less