missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Y-Shaped Connecting Tube
GREENER_CHOICE

Catalog No. 31501909
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
31501909 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31501909 Supplier Synthware™ Supplier No. T110800
Only null left

For use with flexible tubes and/or hoses.

Specifications

Material Borosilicate Glass
Diameter (English) Outer 0.32 in.
Diameter (Metric) Outer 8 mm
For Use With (Application) Organic Synthesis
Packaging Quantity 1 Ea.
Tubing Size 8 mm OD
Color Clear
Product Type Y-Shape Connecting Tube