missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Xylene Resistant Slide Label and Ribbon Kit
Description
- Slide labels 0.875 x 0.375 mm with rounded corners
- Yellow tint labels 1800/roll
- 1 across, 1 in. core, xylene resistant, perforated
- 3 rolls and 2 ribbons per kit
Specifications
Specifications
| Product Type | Labeling Ribbon |
| Color | Yellow |
| For Use With (Equipment) | Zebra Barcode Label Printer |
| Material | Paper |
| Length (English) | 0.875 mm |
| Width (English) | 0.375 mm |