missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP XX-Series UV Bench Lamp Replacement Tubes
UVP™ XX-Series UV Bench Lamp Replacement Tubes are interchangeable UV tubes available in shortwave, longwave and mid-range wavelengths.
Supplier: UVP 34000801
Description
The tubes in lamp fixtures are interchangeable for applications that require different wavelengths.
- Order tubes of the same wattage as the lamp
- Tubes available in 254nm, 302nm and 365nm
- Shortwave UV is appropriate for sterilization and sanitation
- Longwave/Midrange UV is appropriate for fluorescence and inspection
Specifications
| 15 W | |
| Replacement UV tube for XX-Series benchtop lamp | |
| Model XX-15 bench lamp | |
| 434.84 mm | |
| Replacement UV Tube |
| 254 nm | |
| Sterilization and sanitation | |
| 17.12 in. | |
| 1 Ea. |